Zoro Homepage

Hose Bib, Hoses, PK5

  • Mfr # 4701-YE-BX

  • Zoro # G1397182


product price: $144.99
/pk 5, $29.00/ea
Free Shipping & Returns

Key Features

Material
PVC/Polypropylene
Used For
Catching Drips at the End of a Hose
Length
8 in
Width
10 in
Spill Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4701-YE-BX
Zoro #
G1397182
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
10 in
Max. Hole Size
3/4 in dia
Opening Size
2 1/2 in
Dimensions
10 in W x 8 in L
For Hose Sizes
3/4 in

Details

Item
Hose Bib
Material
PVC/Polypropylene
Used For
Catching Drips at the End of a Hose
Spill Capacity
16 oz
Color
Yellow
Includes
Integrated Sorbent Pad
Standards
EPA, SPCC, NPDES
Manufacturer Warranty
1 yr
Absorbsion Capacity
8 oz
Supports EPA Compliance
Yes
Supports SPCC Compliance
Yes
Indoor/Outdoor Use
Indoor
Closure Method
Strap
Supports NPDES Compliance
Yes
UV Resistant
Yes

Description

Hose Bib, Absorbsion Capacity 8 oz, Closure Method Strap, Color Yellow, Dimensions 10 in W x 8 in L, Indoor/Outdoor Use Indoor, Length 8 in, Manufacturer Warranty 1 yr, Material PVC/Polypropylene, Opening Size 2 1/2 in, Spill Capacity 16 oz, Supports EPA Compliance Yes, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, UV Resistant Yes, Width 10 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.