Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Enpac IBC Containment Unit, 385 gal. Spill Capacity, 6000 lb., HDPE 5391-ECO

IBC Containment Unit, 385 gal. Spill Capacity, 6000 lb., HDPE (Discontinued)

  • Mfr # 5391-ECO
  • Zoro # G9820517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5391-ECO
Zoro #
G9820517
UPC #
-
Country of Origin
Unknown

Dimensions

Length
76"
Width
76"
Height
20"

Details

Item
IBC Containment Unit
Load Capacity
6000 lb.
Spill Capacity
385 gal
Covered/Uncovered
Uncovered
Drain Included
No
Material
HDPE
Spill Containment Load Capacity
6000 lb
Number of IBCs
1
Color
Green
Spill Containment Opening Type
No Cover
Standards
EPA 40 CFR 264.175, SPCC, NPDES, UPC

Description

IBC Containment Unit, IBC Containment Unit, Uncovered, Number of IBCs 1, Spill Containment Load Capacity 6000 lb, Spill Capacity 385 gal, Length 76 In., Width 76 In., Height 20 In., Drain Included No, Standards EPA 40 CFR 264.175, SPCC, NPDES, UPC, Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.