Zoro Homepage

IBC Spill Shed, 369 gal Spill Capacity, 5000 lb Load Capacity, Polyethylene

  • Mfr # 4070-YE-D

  • Zoro # G815954168


product price: $2,754.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
65 in
Length
101 in
Height
65 in
Load Capacity
5000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4070-YE-D
Zoro #
G815954168
UPC #
705340015805
Country of Origin
United States

Dimensions

Width
65 in
Length
101 in
Height
65 in

Details

Item
IBC Spill Shed
Color
Yellow
Load Capacity
5000 lb
Material
Polyethylene
Includes
Grates
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Spill Capacity, gal.
369 gal

Description

The convenience of outdoor storage meets the reliability of ENPAC spill containment with the IBC Roll Top Hardcover. Lockable rolling doors provide access to IBCs from either side of the unit while offering additional security. Designed with a fully compliant IBC spill pallet base enclosed by a rugged, weather resistant shell for full protection. The IBC Hardcover features the most efficient packaging in the industry, reducing landed costs. Easy to assemble and use. Weatherproof for the harshest conditions. Roll-top doors provide easy access. Stores and contains IBC totes with full compliance. Two-sided accessibility. Lockable doors lock not included. Forkliftable. Removable grates for easy cleaning and sump access.


  • Easy to assemble and use
  • Weatherproof for the harshest conditions
  • Roll-top doors provide easy access
  • Stores and contains IBC totes with full compliance
  • Two-sided accessibility
  • Lockable doors (lock not included)
  • Forkliftable
  • Removable grates for easy cleaning and sump access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.