This item is Discontinued.

Enpac IBC Tote Spill Containment Pallet, Steel, 5000 lb., Steel 9469-BU

IBC Tote Spill Containment Pallet, Steel, 5000 lb., Steel (Discontinued)

  • Mfr # 9469-BU
  • Zoro # G0657078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9469-BU
Zoro #
G0657078
UPC #
705340006360
Country of Origin
United States

Dimensions

Outside Height
33"
Outside Length
60"
Outside Width
53"

Details

Item
IBC Tote Spill Containment Pallet,Steel
Color
Blue
Load Capacity
5000 lb.
Material
Steel
Type
Spill Containment Pallet

Description

IBC Tote Spill Containment Pallet,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.