Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor Dispensing Dolly, Yellow, 70 Gal

  • Mfr # 5300-YE

  • Zoro # G1190533


product price: $778.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Length
68 in
Width
31 1/2 in
Spill Capacity
70 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-YE
Zoro #
G1190533
UPC #
-
Country of Origin
United States

Dimensions

Length
68 in
Width
31 1/2 in
Height
27 in
For Container Dimensions
22 1/2 in dia x 33 1/2in H
Rigid Caster Diameter
2 in
For Drum Size
55 gal
For Container Diameter
22 1/2 in
Overall Dimensions
68 in x 31 1/2 in x 27 in
Rigid Caster Width
2 in
For Container Height
33 1/2 in

Details

Item
Drum Dispensing Truck
Material
Polyethylene
Spill Capacity
70 gal
Color
Yellow
Includes
10 in Polyolefin Wheels, Double Loop Straps
Standards
EPA 40 CFR 264.175, SPCC, UFC, NPDES
Spill Containment Load Capacity
600 lb
Drain Included
Yes
Load Capacity
600 lb
Number of Drums
1
Rigid Caster Includes Brake
No
Fastening Strap Included
Yes
Recycled Content (%)
No Recycled Content
Number of Drain Plugs
2
Supports SPCC Compliance
Yes
Product Type
Drum Dispensing Truck
Includes Floor Lock
No
Manufacturer Warranty
1 yr
Indoor/Outdoor Use
Indoor
Forkliftable
Yes
Number of Swivel Casters
0
Rigid Caster Material
Polyolefin
For Container Type
Drum
Supports NPDES Compliance
Yes
Supports EPA Compliance
40 CFR 264.175

Description

Drum Dispensing Truck, Number of Drums 1, Height 27 in, Length 68 in, Width 31 1/2 in, Spill Capacity 70 gal, Material Polyethylene, Load Capacity 600 lb, Yellow, Includes 10 in Polyolefin Wheels, Double Loop Straps, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.