Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Pack, 55 gal Spill Capacity, 175 lb Load Capacity, Polyethylene

  • Mfr # 1255-YE

  • Zoro # G416222352


product price: $116.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Spill Capacity, gal.
55 gal
Width
24 in
Load Capacity
175 lb
Material
Polyethylene
Height
25 in (lock)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255-YE
Zoro #
G416222352
UPC #
705340014891
Country of Origin
United States

Dimensions

Width
24 in
Height
25 in (lock)
Length
37.5 in

Details

Spill Capacity, gal.
55 gal
Load Capacity
175 lb
Material
Polyethylene
Standards
1H2/X80/S, 1H2/Y100/S, DOT 49 CFR 173.12
Includes
Lever-Locking Lid
Item
Lab Pack
Color
Yellow

Description

This nestable 55-gallon plastic drum is great for packaging damaged or leaky containers, or with used absorbents. 100% polyethylene with UV inhibitors, DOT rated as Lab Pack for solid wastes - no free liquids, Ideal for packaging damaged or leaky containers with absorbents, Durable and lightweight, Weather and chemical resistant, Nestable stacking to save space in shipping and storage, Lever-locking lid


  • 100% polyethylene with UV inhibitors
  • DOT rated as Lab Pack for solid wastes- no free liquids, pair with sorbents for compliance
  • Durable and lightweight
  • Weather and chemical resistant
  • Nestable stacking to save space in shipping and storage
  • Lever-locking lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.