Zoro Homepage

Large Deluxe Foam and Plug Set, Plug N Dike

  • Mfr # EFWP-22

  • Zoro # G315954330


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Length
14 in
Includes
Height
5 in
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFWP-22
Zoro #
G315954330
UPC #
705340014778
Country of Origin
United States

Dimensions

Length
14 in
Height
5 in
Width
8.25 in

Details

Includes
Item
Spill Kit

Description

Repair leaks as soon as they occur with this large fuel tank leak repair set. Varying sizes of cones and wedges plug many different sizes of leaks in metal drums and fuel tanks. Can be used on many different sizes of leaking holes. Polyurethane foam pieces are compatible with vehicle, truck, and aircraft fuels, and many solvents and bases. Includes: 1 Plastic Container with Lid, 1 1 lb. Jar Low-Temp Premix Paste, 3 12 in. Polyurethane Foam Pieces, 1 Small Plug Cone, 1 Medium Plug Cone, 1 Large Plug Cone, 1 Small Plug Wedge, 1 Medium Plug Wedge, 1 Large Plug Wedge, 1 Rubber Mallet, 2 11 in. Zip Ties, 2 24 in. Zip Ties, 1 Pair Gloves


  • Can be used on many different sizes of leaking holes
  • Polyurethane foam pieces are compatible with vehicle, truck, and aircraft fuels, and many solvents and bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.