Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Sealing Kit, Seal Fuel Tanks

  • Mfr # 13-LRK

  • Zoro # G3248953


product price: $56.69
/ea

Key Features

Includes
(1) Plug Pattie, (1) Aluminum Butyl Tape, (1) Super Absorbent Pad, (1) Gloves, (2) Zip Ties
Used For
Sealing Fuel Tanks
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Recycled Content (%)
No Recycled Content
Number of Pairs of Nitrile Gloves Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-LRK
Zoro #
G3248953
UPC #
-
Country of Origin
United States

Details

Item
Leak Repair Kit
Includes
(1) Plug Pattie, (1) Aluminum Butyl Tape, (1) Super Absorbent Pad, (1) Gloves, (2) Zip Ties
Used For
Sealing Fuel Tanks
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Recycled Content (%)
No Recycled Content
Number of Pairs of Nitrile Gloves Included
1
Barrier Material
Rubber
Indoor/Outdoor Use
Indoor, Outdoor
Pad Material
Polypropylene
Number of Barriers Included
1
Number of Cable Ties Included
2
Repair Tape Material
Aluminum Butyl
Supports EPA Compliance
CFR 263.30
Supports SPCC Compliance
Yes
Fluids Absorbed - Pads
Fuels
Components Included
(1) Plug Pattie, (1) Aluminum Butyl Tape, (1) Super Absorbent Pad, (1) Gloves, (2) Zip Ties
Number of Pads Included
1

Description

Leak Repair Kit, Barrier Material Rubber, Components Included (1) Plug Pattie, (1) Aluminum Butyl Tape, (1) Super Absorbent Pad, (1) Gloves, (2) Zip Ties, Fluids Absorbed - Pads Fuels, Indoor/Outdoor Use Indoor, Outdoor, Manufacturer Warranty 1 yr, Number of Barriers Included 1, Number of Cable Ties Included 2, Number of Pads Included 1, Number of Pairs of Nitrile Gloves Included 1, Pad Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Repair Tape Material Aluminum Butyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.