Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locker Spill Refill, Oil-Based Liquids

  • Mfr # 13-WML-O-RF

  • Zoro # G6548534


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Fluids Absorbed
Oil-Based Liquids
Container Type
Refill
Container Capacity
15 gal
Volume Absorbed Per Kit
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-WML-O-RF
Zoro #
G6548534
UPC #
-
Country of Origin
United States

Dimensions

Height
12 1/2 in
Width
20 1/2 in
Length
20 1/2 in
Container Size
20 1/2 in W x 20 1/2 in L x 12 1/2 in H
Container Height
12 1/2 in
Container Width
20 1/2 in
Container Length
20 1/2 in

Details

Item
Locker Spill Refill
Color
Brown
Fluids Absorbed
Oil-Based Liquids
Container Type
Refill
Container Capacity
15 gal
Volume Absorbed Per Kit
15 gal
Number of Components
76
Includes
(2) Pair goggles, (2) Pair Nitrile Gloves, (4) Disposal Bags and Ties, (50) Oil Only Absorbent Pads, (6) Oil Only Pillows, (7) Medium Oil Only Socks, 1 gal Jug ENSORB, Emergency response guidebook, Instruction Sheet and SDS, Pack Wipers, Tamper seal
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
15 gal.
Portable
Yes
Static Dissipative
No
Wheels
No
Lockable
No
Standards
EPA, NPDES, SPCC
Item - Spill Control
Spill Kit Refill
Spill Control - Fluids Absorbed
Oil-Based Liquids
UV Resistant
Yes
Volume Absorbed per Pkg.
15 gal
Container Color
Brown
Product Type
Spill Kit Refill
Fluid Compatibility
Oil-Only
Sorbents Included
(50) Oil Only Absorbent Pads, (6) Oil Only Pillows, (7) Medium Oil Only Socks, 1 gal Jug ENSORB
PPE Included
(2) Pair goggles, (2) Pair Nitrile Gloves
Additional Components Included
(4) Disposal Bags and Ties, Emergency response guidebook, Instruction Sheet and SDS, Pack Wipers, Tamper seal

Description

Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 15 gal, Container Type Refill, 15 gal Container Capacity, 20 1/2 in W x 20 1/2 in L x 12 1/2 in H Container Size, Brown, Sorbents Included (50) Oil Only Absorbent Pads, (6) Oil Only Pillows, (7) Medium Oil Only Socks, 1 gal Jug ENSORB, PPE Included (2) Pair goggles, (2) Pair Nitrile Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.