Zoro Homepage

Maintenance Blanket, 50 gal Vol Absorbed per Pkg, Universal, White

  • Mfr # 5691-WH

  • Zoro # G7134757


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
3 ft
Fluids Absorbed
Universal
Product Type
Maintenance Blanket
Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5691-WH
Zoro #
G7134757
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Thickness
1/4"
Width
6 ft
Length (Straight Wireway)
3 ft

Details

Item
Sorbent Blanket
Volume Absorbed per Pkg.
50 gal
Color
White
Fluids Absorbed
Universal
Product Type
Maintenance Blanket
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Maintenance Blanket
Material
PVC
Volume Absorbed Range
50+ gal
Volume Absorbed Per Pkg.
50 gal.
Perforated
No
Perforations
No
Dispenser Box
No
Volume Absorbed Per Sock/Boom
50 gal

Description

Product Type Maintenance Blanket, Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 50 gal, Material PVC, Perforated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.