Maintenance Blanket, 6 x 12 ft.
Mfr # 4725-BK
Zoro # G1822852
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Material
Geotextile, Polyethylene
Length
12 ft
Width
6 ft
Spill Capacity
7 gal.
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4725-BK
Zoro #
G1822852
UPC #
705340002881
Country of Origin
United States
Dimensions
Length
12 ft
Width
6 ft
Height
1/8"
Thickness
1/8"
Details
Item
Sorbent Blanket
Material
Geotextile, Polyethylene
Spill Capacity
7 gal.
Color
Black/Yellow
Standards
EPA, SPCC, NPDES
Fluids Absorbed
Universal, Maintenance
Perforated
No
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
0 to 9 gal
Volume Absorbed Per Pkg.
7 gal.
Volume Absorbed per Pkg.
7 gal
Product Type
Sorbent Blanket
Dispenser Box
No
Description
Product Type Sorbent Blanket, Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 7 gal, Material Geotextile, Polyethylene, Perforated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.