Zoro Homepage

Maintenance Blanket, 8 gal Vol Absorbed per Pkg, Universal, Black/Yellow

  • Mfr # 5692-YE

  • Zoro # G6600027


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
4 ft
Fluids Absorbed
Universal
Product Type
Maintenance Blanket
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5692-YE
Zoro #
G6600027
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 ft
Thickness
1/4"
Length (Straight Wireway)
4 ft

Details

Item
Sorbent Blanket
Volume Absorbed per Pkg.
8 gal
Color
Black/Yellow
Fluids Absorbed
Universal
Product Type
Maintenance Blanket
Material
PVC
Perforated
No
Item - Spill Control
Absorbent Maintenance Blanket
Volume Absorbed Per Pkg.
8 gal.
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
0 to 9 gal
Perforations
No
Dispenser Box
No
Volume Absorbed Per Sock/Boom
8 gal

Description

Product Type Maintenance Blanket, Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 8 gal, Material PVC, Perforated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.