Maintenance Blanket, Absorbs 12 gal. Universal, Black/Yellow
Mfr # 5693-YE
Zoro # G7231743
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Length
4 ft
Fluids Absorbed
Universal
Thickness
1/4"
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5693-YE
Zoro #
G7231743
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft
Thickness
1/4"
Width
5 ft
Details
Item
Sorbent Blanket
Volume Absorbed per Pkg.
12 gal
Color
Black/Yellow
Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
12 gal.
Material
PVC
Perforated
No
Perforations
No
Volume Absorbed Per Sock/Boom
12 gal
Description
Product Type Maintenance Blanket, Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 12 gal, Material PVC, Perforated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.