Zoro Homepage

Modular Diverter Berm Corner, Yellow

  • Mfr # 48-2CORNER-DB

  • Zoro # G715954336


product price: $49.99
/ea

Key Features

Color
Yellow
Length
2 in
Height
12 in
Material
PVC with Recycled Foam
Standards
EPA, SPCC, NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-2CORNER-DB
Zoro #
G715954336
UPC #
705340010824
Country of Origin
United States

Dimensions

Width
4.5 in
Length
2 in
Height
12 in

Details

Item
Modular Spill Berm
Color
Yellow
Material
PVC with Recycled Foam
Standards
EPA, SPCC, NPDES

Description

Divert spilled liquids away from walkways and drains or capture them in a designated area. These diverter berms can connect together to build a berm barrier on site with ease. Easy to install and remove. Durable and resistant PVC. Recycled foam is soft, yet durable. Optional Aluminum Batten Strip to anchor to the ground, anchors not included. Seals to the ground with Sili-Thane. Use with Vinyl Cement and connect to other sections. Customizable to exact areas.


  • Easy to install and remove
  • Durable and resistant PVC
  • Recycled foam is soft, yet durable
  • Customizable to exact areas

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.