Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Diverter Berm Repair Material, Yellow

  • Mfr # 48-461-BRM-DB

  • Zoro # G615954177


product price: $26.99
/ea

Key Features

Height
61 in
Width
4 in
Material
PVC
For Use With
ENPAC's Modular Diverter Berms
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-461-BRM-DB
Zoro #
G615954177
UPC #
705340011333
Country of Origin
United States

Dimensions

Height
61 in
Width
4 in

Details

Material
PVC
For Use With
ENPAC's Modular Diverter Berms
Item
Spill Berm Accessory
Color
Yellow

Description

ENPAC Diverter Berm Repair Material is used for repairing or reinforcing damaged sections of the modular diverter berm. One 1 roll 61 in. L x 4 in. W. Cut to size for repair. Use with Vinyl Cement to seal to the berm. Compatible with: Modular Diverter Berms.


  • One (1) roll 61 in. L x 4 in. W
  • Cut to size for repair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.