Zoro Homepage

Oil-Absorbing Spilltration Cone Insert for Storm Sentinels

  • Mfr # ENP-OILCONE

  • Zoro # G915954358


product price: $46.75
/ea

Key Features

Material
Oil-Absorbing Spilltration® Sorbent
For Use With
Storm Sentinels® in Cone Style
Standards
40 CFR 122.26, EPA, SPCC, NPDES
Color
Gray
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP-OILCONE
Zoro #
G915954358
UPC #
705340011654
Country of Origin
United States

Dimensions

Length
18 in

Details

Material
Oil-Absorbing Spilltration® Sorbent
For Use With
Storm Sentinels® in Cone Style
Standards
40 CFR 122.26, EPA, SPCC, NPDES
Item
Storm Sentinel Accessory
Color
Gray

Description

Oil-Absorbing Spilltration technology is specifically designed to remove oily sheen from storm water, while also preventing sediment and debris. Cone insert sits inside Storm Sentinels to fully capture oils, hydrocarbons, sediments and debris. Spilltration Cone Inserts are made with up to 100% recycled content. Compatible with ENPAC Skus: 4341, 4343, 4340-CONE, 4340-22-CONE, 4320, 4326


  • Cone insert sits inside Storm Sentinels® to fully capture oils, hydrocarbons, sediments and debris
  • Absorbent Spilltration® Cone Inserts are made with up to 100% recycled content

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.