Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow

  • Mfr # 1040-YE

  • Zoro # G2818685


product price: $369.95
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Drum Item
Salvage Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Lined/Unlined
Unlined
Drum Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040-YE
Zoro #
G2818685
UPC #
705340000115
Country of Origin
United States

Dimensions

Outside Dia.
32 in
Material Thickness
0.25 in
Inside Dia.
24 in
Overall Height
45 in
Bottom Inside Diameter
26 in
Top Outside Diameter
31 1/2 in
Body Thickness
6.35 mm

Details

Drum Item
Salvage Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
103 gal
Lined/Unlined
Unlined
Drum Color
Yellow
UN Rating Solid
1H2/X295/S
Weight
51 lb
Load Capacity
650 lb
Drum Lid Closure
Screw On Lid
For Use With
Damaged 55 gal Drum
Standards
DOT 49 CFR 173.3(c), EPA, SPCC and NPDES
Item
Salvage Drum
Includes
Lid
Color
Yellow
Volume Capacity
103 gal
Drum Material
Polyethylene
UN Rating Solids
UN 1H2/X295/S
Empty Container Weight
49 lb
Drum Closure
Screw-On Lid
Drum Type
Salvage
Number of Bung Holes
0
Cover Material
HDPE
Weight Capacity
650 lb
Closing Ring Material
HDPE
UN Rating Liquids
Not Rated
Handle Style
No Handle
Cover Color
Yellow
Body Color
Yellow
For Holding
Drums
Interior Lining
Unlined/No Interior Coating
Drum Message Text
Salvage Drum
For Drum Capacity
55 gal
FDA Compliant
Not FDA Compliant

Description

Salvage Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 6.35 mm, Bottom Material Gauge Not Applicable, Closing Ring Material HDPE, Cover Color Yellow, Cover Material HDPE, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 45 in, Top Material Gauge Not Applicable, Top Outside Diameter 31 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids UN 1H2/X295/S, Volume Capacity 103 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.