Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Top for 65, 95 Gal. PolyOverpack

  • Mfr # 6595-TARP

  • Zoro # G7001495


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl Coated Polyester
Width
33" Dia.
Color
Yellow
Includes
Adjustable Cinch Straps
For Use With
1037-YE, 1065-YE, 1095-YE, 1165-YE, 1195-YE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6595-TARP
Zoro #
G7001495
UPC #
-
Country of Origin
United States

Dimensions

Width
33" Dia.
Height
23 in
Inside Dia.
33"
Dimensions
33 in x 23 in
Diameter
33 in

Details

Item
Overpack Cover
Material
Vinyl Coated Polyester
Color
Yellow
Includes
Adjustable Cinch Straps
For Use With
1037-YE, 1065-YE, 1095-YE, 1165-YE, 1195-YE
Cover Type
Overpack Cover

Description

Overpack Cover, Cover Type Overpack Cover, Material Vinyl Coated Polyester, Color Yellow, Diameter 33 in, Height 23 in, For Use With 1037-YE, 1065-YE, 1095-YE, 1165-YE, 1195-YE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.