Zoro Homepage

Poly-Top for 95 Gal Wheeled PolyOverpack

  • Mfr # 1299-TARP

  • Zoro # G7123295


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Material
Vinyl Coated Polyester
Width
33" Dia.
Color
Yellow
Includes
Adjustable Cinch Straps
For Use With
20 gal Overpack, 30 gal Overpack, Spill Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1299-TARP
Zoro #
G7123295
UPC #
-
Country of Origin
United States

Dimensions

Width
33" Dia.
Height
12 in
Inside Dia.
33"
Dimensions
33 in x 12 in
Diameter
33 in

Details

Item
Overpack Cover
Material
Vinyl Coated Polyester
Color
Yellow
Includes
Adjustable Cinch Straps
For Use With
20 gal Overpack, 30 gal Overpack, Spill Kit
Cover Type
Overpack Cover
UV Resistant
Yes

Description

Overpack Cover, Cover Type Overpack Cover, Material Vinyl Coated Polyester, Color Yellow, Diameter 33 in, Height 12 in, UV Resistant Yes, For Use With 20 gal Overpack, 30 gal Overpack, Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.