Zoro Homepage

Post Sleeve, 4 In Dia., 64 In H, Yellow

  • Mfr # 79464YR

  • Zoro # G6138011


product price: $52.49
/ea

Key Features

Material
HDPE
Color
Yellow with Red Tape
Outside Dia.
4 61/64 in
For Post Size
4 in dia
Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79464YR
Zoro #
G6138011
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4 61/64 in
For Post Size
4 in dia
Overall Height
64 in
Wall Thickness
0.25 in
Inside Dia.
4 3/4 in

Details

Item
Bollard Cover
Material
HDPE
Color
Yellow with Red Tape
Pattern
Smooth
Shape
ROUND
Net Weight
4.4 lb
Includes
Instructions, Mounting Hardware
Installation Method
Self Adhesive Grip Tabs
Bollard Cover Color
Yellow
UV Resistant
Yes
Bollard Shape
Round
Bollard Striping Color
Reflective Red
Bollard Cover Style
Smooth
Bollard Cover Material
High Density Polyethylene
Bollard Striping
Yes

Description

Bollard Cover Style Smooth, For Post Size 4 in dia, Overall Height 64 in, Bollard Cover Color Yellow, UV Resistant Yes, Installation Method Self Adhesive Grip Tabs, Outside Dia. 4 61/64 in, Bollard Cover Material High Density Polyethylene, Bollard Shape Round, Bollard Striping Yes, Bollard Striping Color Reflective Red, Includes Instructions, Mounting Hardware, Inside Dia. 4 3/4 in, Item Bollard Cover, Net Weight 4.4 lb, Wall Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.