Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND

  • Mfr # 79760YR

  • Zoro # G6074275


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
Yellow with Red Tape
Outside Dia.
7 47/64 in
Shape
ROUND
For Post Size
7 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79760YR
Zoro #
G6074275
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 47/64 in
For Post Size
7 in dia
Wall Thickness
0.25 in
Inside Dia.
7 7/64 in
Overall Height
60 in

Details

Item
Bollard Cover
Material
HDPE
Color
Yellow with Red Tape
Shape
ROUND
Includes
Instructions, Mounting Hardware
Installation Method
Self Adhesive Grip Tabs
Pattern
Smooth
Net Weight
5.5 lb
Bollard Shape
Round
Bollard Striping Color
Reflective Red
Bollard Cover Style
Smooth
Bollard Striping
Yes
UV Resistant
Yes
Bollard Cover Color
Yellow
Bollard Cover Material
High Density Polyethylene

Description

Bollard Cover Style Smooth, For Post Size 7 in dia, Overall Height 60 in, Bollard Cover Color Yellow, UV Resistant Yes, Installation Method Self Adhesive Grip Tabs, Outside Dia. 7 47/64 in, Bollard Cover Material High Density Polyethylene, Bollard Shape Round, Bollard Striping Yes, Bollard Striping Color Reflective Red, Includes Instructions, Mounting Hardware, Inside Dia. 7 7/64 in, Item Bollard Cover, Net Weight 5.5 lb, Wall Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.