Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premix Kit, Plug N Dike - 10 oz. PND Premix, Low-Temp, 2 Foams, Disposable Gloves, Zip Ties

  • Mfr # SRK-FP-2

  • Zoro # G015954357


product price: $24.35
/ea

Key Features

Width
12 in
Height
4 in
Length
9 in
Includes
(1) 9x12 in. Plastic Bag; (1) 10 oz. Jar Low-Temp Premix Paste; (2) 6 in. Polyurethane Foam Pieces; (1) Pair Gloves; (2) 11 in. Zip ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRK-FP-2
Zoro #
G015954357
UPC #
705340014792
Country of Origin
United States

Dimensions

Width
12 in
Height
4 in
Length
9 in

Details

Item
Spill Kit
Includes
(1) 9x12 in. Plastic Bag; (1) 10 oz. Jar Low-Temp Premix Paste; (2) 6 in. Polyurethane Foam Pieces; (1) Pair Gloves; (2) 11 in. Zip ties

Description

Plug jagged leaks in truck fuel tanks with this PND premix kit. Works with fuel tanks and non-pressurized hydraulic lines. Premix is non-flammable and non-toxic. Polyurethane foam pieces are compatible with vehicle, truck, and aircraft fuels. Includes: 1 9x12 in. Plastic Bag, 1 10 oz. Jar Low-Temp Premix Paste, 2 6 in. Polyurethane Foam Pieces, 1 Pair Gloves, 2 11 in. Zip ties


  • Works with fuel tanks and non-pressurized hydraulic lines
  • Premix is non-flammable and non-toxic
  • Polyurethane foam pieces are compatible with vehicle, truck, and aircraft fuels, and many solvents and bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.