Zoro Homepage

Rectangular, Cone Style Storm Sentinel Catch Basin Insert, Adjustable, Box of 10, Black, 10PK

  • Mfr # 4341-BX

  • Zoro # G215954164


product price: $389.99
/pk 10, $39.00/ea
Free Shipping & Returns

Key Features

Color
Black
Width
20 in up to 36 in
Length
18 in
Height
16 in up to 28 in
Material
Non-Woven Geotextile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4341-BX
Zoro #
G215954164
UPC #
705340010497
Country of Origin
United States

Dimensions

Width
20 in up to 36 in
Length
18 in
Height
16 in up to 28 in

Details

Item
Catch Basin Insert
Color
Black
Material
Non-Woven Geotextile
Standards
40 CFR 122.26, EPA, SPCC, NPDES

Description

Storm Sentinel Catch Basin Inserts are the ideal products for preventing harmful pollutants from washing into storm drains. This framed model comes complete with an adjustable steel wire frame for simple installation and removal. Adjustable frame. One-person installation and removal. Sits below the grate to be low-profile and unobtrusive. Geotextile fabric prevents contaminated sediment from washing into the drain. Standard versions feature overflow bypass ports for high-flow storm events, preventing storm water backup around drains. Reusable until product no longer maintains adequate water flow. No special tools required for installation. Complies with regulations when used in Storm Water Pollution Prevention Plans. Optional oil-absorbing Spilltration sorbent insert sold separately to fully capture oils and hydrocarbons.


  • Adjustable frame
  • One-person installation and removal
  • Sits below the grate to be low-profile and unobtrusive
  • Geotextile fabric prevents contaminated sediment from washing into the drain
  • Standard versions feature overflow bypass ports for high-flow storm events, preventing storm water backup around drains
  • Reusable until product no longer maintains adequate water flow
  • No special tools required for installation
  • Complies with regulations when used in Storm Water Pollution Prevention Plans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.