
Replacement Heavy-Duty Spill Pallet Grate, Black
Mfr # 7005-BK
Zoro # G515954178
product price: $58.45
/eaKey Features
Color
Black
Width
23 in
Length
1.75 in
Height
48 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7005-BK
Zoro #
G515954178
UPC #
705340015492
Country of Origin
United States
Dimensions
Width
23 in
Length
1.75 in
Height
48 in
Details
Item
Spill Pallet Grate
Color
Black
Material
Polyethylene
Description
When grates have reached the end of their useful life, ENPAC provides the replacement grates. The construction of this grate is more heavy-duty than the 7006-BK.
- Heavy-duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.