Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, 12x20 ft.

  • Mfr # 461220-YE

  • Zoro # G6385267


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
PVC
Includes
Standard 3/4 in Garden Hose Connection, Grommeted Corners
Installation Method
Hang By Corners
Leak Diverter Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461220-YE
Zoro #
G6385267
UPC #
-
Country of Origin
United States

Dimensions

Leak Diverter Width
20 ft
Leak Diverter Length
12 ft
Length
12 Ft.
Width
20 ft.
Thread Size
3/4 in
Leak Diverter Dimensions
20 ft x 12 ft

Details

Item
Roof Leak Diverter
Diverter Color
Yellow
Diverter Material
PVC
Includes
Standard 3/4 in Garden Hose Connection, Grommeted Corners
Installation Method
Hang By Corners
Shape
Rectangle
Net Weight
13.5 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Application
Ceiling
Thread Type
GHT
California Fire Marshal Approved
No
Grommet Material
Brass
Components Included
(1) Leak Diverter
Number of Hooks Included
0
Printed Message
No Message
Telescoping Pole Included
No
Number of Leak Diverters Included
1
Leak Diverter Mounting Style
Bungee Cords with Hooks
Minimum Temperature for Flexibility
-40 Degrees F
Drainage Rate
3 gpm
Indoor/Outdoor Use
Indoor
UV Resistant
Yes
Number of Hanging Straps Included
0
Grommet ID
19/32 in
Gender
Male
Fabric Weight
22 oz
Number of Clips Included
0
Material
PVC
Manufacturer Warranty
1 yr
Color
Yellow

Description

Diverter Type Ceiling Leak Diverter, Leak Diverter Length 12 ft, Leak Diverter Width 20 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.