Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, 3x10 ft.

  • Mfr # 460310-YE

  • Zoro # G5296654


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
PVC
Includes
Standard 3/4 in Garden Hose Connection, Grommeted Corners
Installation Method
Hang By Corners
Leak Diverter Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460310-YE
Zoro #
G5296654
UPC #
705340002645
Country of Origin
United States

Dimensions

Leak Diverter Width
10 ft
Leak Diverter Length
3 ft
Length
3 ft.
Width
10 ft.
Leak Diverter Dimensions
10 ft x 3 ft
Thread Size
3/4 in

Details

Item
Roof Leak Diverter
Diverter Color
Yellow
Diverter Material
PVC
Includes
Standard 3/4 in Garden Hose Connection, Grommeted Corners
Installation Method
Hang By Corners
Shape
Rectangle
Net Weight
5 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks
Number of Hanging Straps Included
0
Gender
Male
Thread Type
GH
UV Resistant
Yes
Grommet ID
19/32 in
Drainage Rate
3 gpm
Number of Clips Included
0
Indoor/Outdoor Use
Indoor
Minimum Temperature for Flexibility
-40 Degrees F
Fabric Weight
22 oz
Telescoping Pole Included
No
Leak Diverter Application
Ceiling
Number of Hooks Included
0
Components Included
(1) Leak Diverter
Number of Leak Diverters Included
1
Grommet Material
Brass
California Fire Marshal Approved
No
Printed Message
No Message
Leak Diverters Installation Method
Hang by Corners
Material
PVC
Color
Yellow
Manufacturer Warranty
1 yr

Description

Diverter Type Ceiling Leak Diverter, Leak Diverter Length 3 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.