Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, 6x10 ft.

  • Mfr # 460610-YE

  • Zoro # G8522044


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
PVC
Includes
Grommeted Corners, Standard 3/4 in Garden Hose Connection
Installation Method
Hang By Corners
Leak Diverter Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460610-YE
Zoro #
G8522044
UPC #
-
Country of Origin
United States

Dimensions

Leak Diverter Width
10 ft
Leak Diverter Length
6 ft
Length
6 ft.
Width
10 ft.
Thread Size
3/4 in
Leak Diverter Dimensions
10 ft x 6 ft

Details

Item
Ceiling Leak Diverter
Diverter Color
Yellow
Diverter Material
PVC
Includes
Grommeted Corners, Standard 3/4 in Garden Hose Connection
Installation Method
Hang By Corners
Shape
Rectangle
Net Weight
7 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks
Leak Diverter Application
Ceiling
California Fire Marshal Approved
No
Number of Leak Diverters Included
1
Number of Hooks Included
0
Thread Type
GHT
Components Included
(1) Leak Diverter
Gender
Male
Indoor/Outdoor Use
Indoor
Telescoping Pole Included
No
Drainage Rate
3 gpm
UV Resistant
Yes
Fabric Weight
22 oz
Number of Hanging Straps Included
0
Number of Clips Included
0
Grommet ID
19/32 in
Minimum Temperature for Flexibility
-40 Degrees F
Grommet Material
Brass
Material
PVC
Color
Yellow
Manufacturer Warranty
1 yr

Description

Diverter Type Ceiling Leak Diverter, Leak Diverter Length 6 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Ceiling Leak Diverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.