
Salvage Drum Dolly
Mfr # 8050
Zoro # G015954173
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Length
5 in
Load Capacity
900 lb
Material
Steel
Includes
Caster Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8050
Zoro #
G015954173
UPC #
705340006155
Country of Origin
United States
Dimensions
Length
5 in
Details
Item
Drum Dolly
Color
Orange
Load Capacity
900 lb
Material
Steel
Includes
Caster Wheels
Description
Take drums anywhere with this convenient, durable drum dolly. Its large size can accommodate larger salvage drums and standard steel drums alike. Corrosion resistant, Caster wheels for easy maneuverability, 900 lb. load capacity. Compatible with: Overpack drum sizes 20-gallon up to 95-gallon, including 1040-YE.
- Corrosion resistant
- Caster wheels for easy maneuverability
- 900 lb. load capacity
- Chemical resistant
- Heavy-duty for tough jobs
- Removable grate for easy cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.