Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sili-Thane 803 Sealant, White, 6PK

  • Mfr # ENP SILICS

  • Zoro # G715954350


product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns

Key Features

Length
5 in
Height
13 in
For Use With
ENPAC's Modular Diverter Berms
Width
7 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP SILICS
Zoro #
G715954350
UPC #
705340010879
Country of Origin
United States

Dimensions

Length
5 in
Height
13 in
Width
7 in

Details

Item
Spill Berm Accessory
For Use With
ENPAC's Modular Diverter Berms
Color
White
Material
Silicone and Polyurethane

Description

Sili-Thane 803 is a silyl-terminated polyether STPE sealant used with the ENPAC Modular Diverter Berm. Sili-Thane provides a seal to the ground, while the PVC berm prevents a build-up in a spill situation. Simple, yet strong adhesive. Cure time is 30 minutes. Does not foam or bubble in high humidity during the curing process. Superior UV resistance. Very low odor. Non-corrosive. Minimal dirt pick-up. No shrinkage. Paintable. Gunnable at cold temperatures.


  • Simple, yet strong adhesive
  • Cure time is 30 minutes
  • Does not foam or bubble in high humidity during the curing process
  • Superior UV resistance
  • Very low odor
  • Non-corrosive
  • Minimal dirt pick-up
  • No shrinkage
  • Paintable
  • Gunnable at cold temperatures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.