Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Deluxe Foam and Plug Set, Plug N Dike

  • Mfr # PFR-6

  • Zoro # G215954287


product price: $51.95
/ea

Key Features

Height
5 in
Length
14 in
Includes
(1) Plastic Container with Lid; (1) 1 lb. Jar Low-Temp Premix Paste; (2) 6 in. Polyurethane Foam Pieces; (1) Small Plug Cone; (1) Medium Plug Cone; (1) Large Plug Cone; (1) Small Plug Wedge; (1) 11 in. Zip tie; (1) 24 in. Zip tie; (1) Pair Gloves
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFR-6
Zoro #
G215954287
UPC #
705340014785
Country of Origin
United States

Dimensions

Height
5 in
Length
14 in
Width
8.25 in

Details

Includes
(1) Plastic Container with Lid; (1) 1 lb. Jar Low-Temp Premix Paste; (2) 6 in. Polyurethane Foam Pieces; (1) Small Plug Cone; (1) Medium Plug Cone; (1) Large Plug Cone; (1) Small Plug Wedge; (1) 11 in. Zip tie; (1) 24 in. Zip tie; (1) Pair Gloves
Item
Spill Kit

Description

Repair leaks as soon as they occur with this small fuel tank leak repair set. Varying sizes of cones plug many different sizes of leaks in metal drums and fuel tanks. Can be used on many different sizes of leaking holes. Polyurethane foam pieces are compatible with vehicle, truck, and aircraft fuels, and many solvents and bases. Includes: 1 Plastic Container with Lid, 1 1 lb. Jar Low-Temp Premix Paste, 2 6 in. Polyurethane Foam Pieces, 1 Small Plug Cone, 1 Medium Plug Cone, 1 Large Plug Cone, 1 Small Plug Wedge, 1 11 in. Zip tie, 1 24 in. Zip tie, 1 Pair Gloves


  • Can be used on many different sizes of leaking holes
  • Polyurethane foam pieces are compatible with vehicle, truck, and aircraft fuels, and many solvents and bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.