Zoro Homepage

Sml Wrap, Seal Indstrl Fittngs or Hoses

  • Mfr # 4702-YE

  • Zoro # G1017712


product price: $32.99
/ea

Key Features

Material
PVC/Polypropylene
Used For
Temporarily Sealing Industrial Fittings or Hoses
Length
11 1/2 in
Size
1 1/2 inL x 3 inW
Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4702-YE
Zoro #
G1017712
UPC #
-
Country of Origin
United States

Dimensions

Length
11 1/2 in
Size
1 1/2 inL x 3 inW
Width
17 1/2 in
Max. Hole Size
1-1/2 to 3 in dia
Dimensions
11 1/2 in W x 17 1/2 in L
For Hose Sizes
2 in to 3 in
Minimum Compatible Hose Diameter
2 in
Maximum Compatible Hose Diameter
3 in

Details

Item
Hose Wrap
Material
PVC/Polypropylene
Used For
Temporarily Sealing Industrial Fittings or Hoses
Spill Capacity
25 oz
Color
Yellow
Includes
Integrated Sorbent Pad
Standards
EPA, SPCC, NPDES
Manufacturer Warranty
1 yr
Indoor/Outdoor Use
Indoor
Supports SPCC Compliance
Yes
Supports NPDES Compliance
Yes
Closure Method
Hook-and-Loop Fasteners
Supports EPA Compliance
Yes
UV Resistant
Yes
Absorbsion Capacity
25 oz

Description

Hose Wrap, Absorbsion Capacity 25 oz, Closure Method Hook-and-Loop Fasteners, Color Yellow, Dimensions 11 1/2 in W x 17 1/2 in L, For Hose Sizes 2 in to 3 in, Indoor/Outdoor Use Indoor, Length 11 1/2 in, Manufacturer Warranty 1 yr, Material PVC/Polypropylene, Opening Size Not Applicable, Spill Capacity 25 oz, Supports EPA Compliance Yes, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, UV Resistant Yes, Width 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.