Zoro Homepage

Snap-Up Containment Berm, 120x60x12"

  • Mfr # 48-5101-BK-SU

  • Zoro # G0656542


product price: $1,181.99
/ea
Free Shipping & Returns

Key Features

Material
Geology, XR
Length
10 ft
Width
5 ft
Color
Black/Yellow
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-5101-BK-SU
Zoro #
G0656542
UPC #
705340003178
Country of Origin
United States

Dimensions

Length
10 ft
Width
5 ft
Height
12 in
Bottom Inside Widths
5 ft
Collapsed Width
24 in
Bottom Inside Dimensions
5 ft W x 10 ft L
Material Thickness
30 oz
Bottom Inside Lengths
10 ft
Collapsed Dimensions
12 in L x 24 in W x 24 in H
Collapsed Height
24 in
Collapsed Length
12 in
Dimensions
5 ft W x 10 ft L

Description

Collapsible Containment Berm, Bottom Inside Dimensions 5 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 5 ft, Collapsed Dimensions 12 in L x 24 in W x 24 in H, Collapsed Height 24 in, Collapsed Length 12 in, Collapsed Width 24 in, Color Black/Yellow, Dimensions 5 ft W x 10 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.