Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-Up Stinger Berm, 14x66x1

  • Mfr # 48-14661-BK-SU

  • Zoro # G9890815


product price: $5,534.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Elvaloy Copolymer
Length
66 ft
Width
14 ft
Spill Capacity
6,911 gal
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-14661-BK-SU
Zoro #
G9890815
UPC #
-
Country of Origin
United States

Dimensions

Length
66 ft
Width
14 ft
Height
12 in
Dimensions
14 ft W x 66 ft L
Bottom Inside Lengths
66 ft
Material Thickness
30 mil
Bottom Inside Dimensions
14 ft W x 66 ft L
Bottom Inside Widths
14 ft

Details

Item
Collapsible Containment Berm
Material
Elvaloy Copolymer
Spill Capacity
6,911 gal
Color
Black/Yellow
Includes
Berm
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Recycled Content (%)
No Recycled Content
Sidewall Type
Struts with Sleeves
Includes Wellhead Hood
No
Spill Capacity, gal.
6,911 gal
Product Type
Containment Berm
Indoor/Outdoor Use
Indoor, Outdoor
Manufacturer Warranty
1 yr
Sidewall Support Material
Geology/XR
Supports NPDES Compliance
Yes
Shape
Rectangle
Supports SPCC Compliance
Yes
Supports EPA Compliance
40 CFR 264.175

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 14 ft W x 66 ft L, Bottom Inside Length 66 ft, Bottom Inside Width 14 ft, Color Black/Yellow, Dimensions 14 ft W x 66 ft L, Height 12 in, Includes Berm, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 66 ft, Manufacturer Warranty 1 yr, Material Elvaloy Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.