Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Wall Containment Berm, 119gal

  • Mfr # 48-468-BK-SU

  • Zoro # G6931005


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Spill Capacity
119 gal
Height
8 in
Includes
Storage
Material
Elvaloy Copolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-468-BK-SU
Zoro #
G6931005
UPC #
705340003147
Country of Origin
United States

Dimensions

Height
8 in
Length
6 ft
Width
4 ft
Bottom Inside Dimensions
4 ft W x 6 ft L
Dimensions
4 ft W x 6 ft L
Material Thickness
30 mil
Bottom Inside Lengths
6 ft
Bottom Inside Widths
4 ft

Details

Item
Collapsible Containment Berm
Color
Black/Yellow
Spill Capacity
119 gal
Includes
Storage
Material
Elvaloy Copolymer
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Shape
Rectangle
Supports EPA Compliance
40 CFR 264.175
Spill Capacity, gal.
119 gal
Sidewall Support Material
Geology/XR
Supports SPCC Compliance
Yes
Includes Wellhead Hood
No
Indoor/Outdoor Use
Indoor, Outdoor
Manufacturer Warranty
1 yr
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Product Type
Containment Berm
Sidewall Type
Struts with Sleeves

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 4 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 4 ft, Color Black/Yellow, Dimensions 4 ft W x 6 ft L, Height 8 in, Includes Storage, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Manufacturer Warranty 1 yr, Material Elvaloy Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.