Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Wall Containment Berm, 159gal

  • Mfr # 48-488-BK-SU

  • Zoro # G6426043


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Spill Capacity
159 gal
Height
8 in
Includes
Storage
Material
Elvaloy Copolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-488-BK-SU
Zoro #
G6426043
UPC #
705340003161
Country of Origin
United States

Dimensions

Height
8 in
Length
8 ft
Width
4 ft
Bottom Inside Lengths
8 ft
Material Thickness
30 mil
Bottom Inside Widths
4 ft
Dimensions
4 ft W x 8 ft L
Bottom Inside Dimensions
4 ft W x 8 ft L

Details

Item
Collapsible Containment Berm
Color
Black/Yellow
Spill Capacity
159 gal
Includes
Storage
Material
Elvaloy Copolymer
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Sidewall Type
Struts with Sleeves
Includes Wellhead Hood
No
Supports SPCC Compliance
Yes
Shape
Rectangle
Product Type
Containment Berm
Spill Capacity, gal.
159 gal
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor, Outdoor
Supports NPDES Compliance
Yes
Manufacturer Warranty
1 yr
Sidewall Support Material
Geology/XR

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 4 ft W x 8 ft L, Bottom Inside Length 8 ft, Bottom Inside Width 4 ft, Color Black/Yellow, Dimensions 4 ft W x 8 ft L, Height 8 in, Includes Storage, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Manufacturer Warranty 1 yr, Material Elvaloy Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.