Zoro Homepage

Snap Wall Containment Berm, 501gal

  • Mfr # 57-10108-YE-SU

  • Zoro # G8491122


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
10 ft
Width
10 ft
Spill Capacity
501 gal
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-10108-YE-SU
Zoro #
G8491122
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Height
8 in
Bottom Inside Dimensions
10 ft W x 10 ft L
Material Thickness
22 mil
Bottom Inside Lengths
10 ft
Bottom Inside Widths
10 ft
Dimensions
10 ft W x 10 ft L

Details

Item
Collapsible Containment Berm
Material
PVC
Spill Capacity
501 gal
Color
Black/Yellow
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Sidewall Support Material
PVC
Supports SPCC Compliance
Yes
Includes Wellhead Hood
No
Recycled Content (%)
No Recycled Content
Manufacturer Warranty
1 yr
Spill Capacity, gal.
501 gal
Supports NPDES Compliance
Yes
Shape
Square
Indoor/Outdoor Use
Indoor, Outdoor
Sidewall Type
Struts with Sleeves
Product Type
Containment Berm
Supports EPA Compliance
40 CFR 264.175

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 10 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Black/Yellow, Dimensions 10 ft W x 10 ft L, Height 8 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 22 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.