Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Wall Containment Berm, 80 gal

  • Mfr # 48-448-BK-SU

  • Zoro # G6690844


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Spill Capacity
80 gal
Height
8 in
Width
4 ft
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-448-BK-SU
Zoro #
G6690844
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
4 ft
Length
4 ft
Bottom Inside Lengths
4 ft
Dimensions
4 ft W x 4 ft L
Bottom Inside Widths
4 ft
Bottom Inside Dimensions
4 ft W x 4 ft L
Material Thickness
30 mil

Details

Item
Collapsible Containment Berm
Color
Black/Yellow
Spill Capacity
80 gal
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Material
Elvaloy Copolymer
Shape
Square
Sidewall Support Material
Geology/XR
Sidewall Type
Struts with Sleeves
Product Type
Containment Berm
Supports NPDES Compliance
Yes
Supports SPCC Compliance
Yes
Manufacturer Warranty
1 yr
Supports EPA Compliance
40 CFR 264.175
Spill Capacity, gal.
80 gal
Indoor/Outdoor Use
Indoor, Outdoor
Recycled Content (%)
No Recycled Content
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 4 ft W x 4 ft L, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Color Black/Yellow, Dimensions 4 ft W x 4 ft L, Height 8 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 4 ft, Manufacturer Warranty 1 yr, Material Elvaloy Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Geology/XR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.