Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Wall Containment Berm, 80 gal

  • Mfr # 57-448-YE-SU

  • Zoro # G4732235


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
4 ft
Width
4 ft
Spill Capacity
80 gal
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-448-YE-SU
Zoro #
G4732235
UPC #
705340005592
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 ft
Height
8 in
Bottom Inside Lengths
4 ft
Bottom Inside Widths
4 ft
Bottom Inside Dimensions
4 ft W x 4 ft L
Dimensions
4 ft W x 4 ft L
Material Thickness
22 mil

Details

Item
Collapsible Containment Berm
Material
PVC
Spill Capacity
80 gal
Color
Black/Yellow
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Product Type
Containment Berm
Shape
Square
Supports NPDES Compliance
Yes
Includes Wellhead Hood
No
Supports SPCC Compliance
Yes
Manufacturer Warranty
1 yr
Sidewall Type
Struts with Sleeves
Spill Capacity, gal.
80 gal
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
PVC
Recycled Content (%)
No Recycled Content

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 4 ft W x 4 ft L, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Color Black/Yellow, Dimensions 4 ft W x 4 ft L, Height 8 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 4 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 22 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.