Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Wall Containment Brm, 1944gal

  • Mfr # 48-10261-BK-SF

  • Zoro # G2242950


product price: $2,583.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Elvaloy Copolymer
Length
26 ft
Width
10 ft
Spill Capacity
1,944 gal
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-10261-BK-SF
Zoro #
G2242950
UPC #
-
Country of Origin
United States

Dimensions

Length
26 ft
Width
10 ft
Height
12 in
Bottom Inside Dimensions
10 ft W x 26 ft L
Bottom Inside Lengths
26 ft
Bottom Inside Widths
10 ft
Dimensions
10 ft W x 26 ft L
Material Thickness
30 mil

Details

Item
Collapsible Containment Berm
Material
Elvaloy Copolymer
Spill Capacity
1,944 gal
Color
Black/Yellow
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Manufacturer Warranty
1 yr
Supports SPCC Compliance
Yes
Sidewall Support Material
Geology/XR
Supports EPA Compliance
40 CFR 264.175
Recycled Content (%)
No Recycled Content
Spill Capacity, gal.
1,944 gal
Sidewall Type
Foam
Includes Wellhead Hood
No
Shape
Rectangle
Product Type
Containment Berm
Indoor/Outdoor Use
Indoor, Outdoor
Supports NPDES Compliance
Yes

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 10 ft W x 26 ft L, Bottom Inside Length 26 ft, Bottom Inside Width 10 ft, Color Black/Yellow, Dimensions 10 ft W x 26 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 26 ft, Manufacturer Warranty 1 yr, Material Elvaloy Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.