Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pillow, 24 in x 36 in, Oil, Gray, 5 PK

  • Mfr # 5665-WH

  • Zoro # G4667135


product price: $122.99
/pk 5, $24.60/ea
Free Shipping & Returns

Key Features

Volume Absorbed Per Pad
2 gal
Color
Gray
Length
24 in
Includes
(1) Dripillow Berm; (1) Pad
Fluids Absorbed
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5665-WH
Zoro #
G4667135
UPC #
705340005462
Country of Origin
United States

Dimensions

Length
24 in
Size
24 in x 36 in
Width
36 in
Outside Dimensions
36 in L x 24 in W x 1 in H
Outside Length
24 in
Outside Width
36 in
Dimensions
36 in L x 24 in W x 1 in H
Wall Height
2 lb

Details

Item
Sorbent Pillow
Volume Absorbed Per Pad
2 gal
Color
Gray
Includes
(1) Dripillow Berm; (1) Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler and Skin
Material
Polypropylene
Filler Material
Polypropylene
Volume Absorbed Range
0 to 9 gal
Standards
EPA 40 CFR 122.26, NPDES
Recycled Content (%)
No Recycled Content
Static Dissipative
No
UV Resistant
Yes
Features
Catches Drips Under Vehicles, Hydraulic Lines and Equipment, Durable, Folds for Easy Carrying, No Flipping or Splashing, Portable Drip-Pan
Spill Capacity
2 gal
Perforated
Not Perforated
Drip Tray Included
Yes
Printed Pictogram
No Symbol
Color/Pattern
Black
Volume Absorbed per Pkg.
10 gal
Volume Absorbed (Pack, Each)
2 gal/pk
Supports EPA Compliance
40 CFR 122.26
For Use With
5660-YE
Pad Material
Polypropylene
Pad Color
White
Indoor/Outdoor Use
Indoor, Outdoor
Product Weight
2 lb
Supports SPCC Compliance
Yes
Spill Capacity, gal.
2 gal
Application
Outdoor
Composition Detail
Polypropylene Filler and Skin
Neutralizing
No
Weight
2 lb
Drip Pillow Color
White
Components Included
(5) Pads
Manufacturer Warranty
1 yr
Number of Pads Included
5
For Use With Brand
ENPAC
Number of Grommets
0
For Use With Mfr. Model Number
5660-YE
Adhesive Backing
No
For Use With Chemical or Metal Type
3BU43
Number of Pads
5
Volume Absorbed Per Sock/Boom
2 gal
Core Construction
Meltblown
Includes Coverstock
Coverstock
Bonding Type
Stitched
Neutralizes Chemical Type
Fuels, Hydrocarbons, Oils
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pillow, Fluids Absorbed Oils, Size 24 in x 36 in, Volume Absorbed Per Pad 2 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Black, Material Polyethylene, Polypropylene, Number of Layers Not Applicable, Perforated Not Perforated, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.