Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pillow, 24 in x 54 in, Oil, Gray, 5 PK

  • Mfr # 5675-WH

  • Zoro # G4658385


product price: $154.99
/pk 5, $31.00/ea
Free Shipping & Returns

Key Features

Volume Absorbed Per Pad
3 gal
Color
Gray
Length
24 in
Includes
(1) Dripillow Berm; (1) Pad
Fluids Absorbed
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5675-WH
Zoro #
G4658385
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Size
24 in x 54 in
Width
54 in
Outside Length
24 in
Outside Width
54 in
Outside Dimensions
54 in L x 24 in W x 1 in H
Dimensions
54 in L x 24 in W x 1 in H
Wall Height
3 lb

Details

Item
Sorbent Pillow
Volume Absorbed Per Pad
3 gal
Color
Gray
Includes
(1) Dripillow Berm; (1) Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler and Skin
Material
Polypropylene
Filler Material
Polypropylene
Volume Absorbed Range
0 to 9 gal
Recycled Content (%)
No Recycled Content
Static Dissipative
No
UV Resistant
Yes
Standards
EPA 40 CFR 122.26, NPDES
Features
Catches Drips Under Vehicles, Hydraulic Lines and Equipment, Durable, Folds for Easy Carrying, No Flipping or Splashing, Portable Drip-Pan
Spill Capacity
3 gal
Perforated
Not Perforated
Volume Absorbed per Pkg.
15 gal
Color/Pattern
Black
Printed Pictogram
No Symbol
Volume Absorbed (Pack, Each)
3 gal/pk
Drip Tray Included
Yes
Pad Color
White
Spill Capacity, gal.
3 gal
Pad Material
Polypropylene
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
40 CFR 122.26
Product Weight
3 lb
For Use With
5670-YE
Supports SPCC Compliance
Yes
Neutralizing
No
Weight
3 lb
Application
Outdoor
Composition Detail
Polypropylene Filler and Skin
Number of Pads Included
5
For Use With Mfr. Model Number
5670-YE
Drip Pillow Color
White
Components Included
(5) Pads
Number of Grommets
0
For Use With Brand
ENPAC
Manufacturer Warranty
1 yr
For Use With Chemical or Metal Type
3RRC5
Adhesive Backing
No
Number of Pads
5
Volume Absorbed Per Sock/Boom
3 gal
Coverstock Construction
Meltblown
Includes Coverstock
Coverstock
Bonding Type
Stitched
Neutralizes Chemical Type
Fuels, Hydrocarbons, Oils
Core Construction
Meltblown

Description

Product Type Sorbent Pillow, Fluids Absorbed Oils, Size 24 in x 54 in, Volume Absorbed Per Pad 3 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Black, Material Polyethylene, Polypropylene, Number of Layers Not Applicable, Perforated Not Perforated, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.