Zoro Homepage

Sorbent Pillow, 3 gal, Oil, Gray, Yellow

  • Mfr # 5670-YE

  • Zoro # G4748624


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Volume Absorbed Per Pad
3 gal
Color
Gray, Yellow
Length
4 1/2 ft
Includes
Catches Drips Under Vehicles, Hydraulic Lines and Equipment
Fluids Absorbed
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5670-YE
Zoro #
G4748624
UPC #
705340005479
Country of Origin
United States

Dimensions

Length
4 1/2 ft
Width
24 in
Height
1/4 in
Outside Length
24 in
Outside Width
54 in
Outside Dimensions
54 in L x 24 in W x 1 in H
Dimensions
54 in L x 24 in W x 1 in H
Outside Height
1/4 in
Wall Height
9 lb

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
3 gal
Volume Absorbed Per Pad
3 gal
Color
Gray, Yellow
Includes
Catches Drips Under Vehicles, Hydraulic Lines and Equipment
Fluids Absorbed
Oil
Product Type
Sorbent Pillow
Package Type
Box
Standards
EPA 40 CFR 122.26, NPDES
Material
Reinforced Vinyl
UV Resistant
Yes
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Perforated
Not Perforated
Spill Capacity
3 gal
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
40 CFR 122.26
Supports SPCC Compliance
Yes
Product Weight
9 lb
Spill Capacity, gal.
3 gal
Pad Color
White
Pad Material
PVC
Neutralizing
No
Application
Outdoor
Weight
9 lb
For Use With
ENPAC
For Use With Brand
ENPAC
Drip Pillow Color
Black, White, Yellow
Number of Pads Included
1
Number of Grommets
5
Components Included
(1) Pad
Manufacturer Warranty
1 yr
For Use With Chemical or Metal Type
ENPAC
Adhesive Backing
No
Number of Pads
1
Volume Absorbed Per Sock/Boom
3 gal
Neutralizes Chemical Type
Fuels, Hydrocarbons, Oils
Includes Coverstock
Coverstock
Coverstock Construction
Meltblown
Core Construction
Meltblown
Bonding Type
Stitched

Description

Product Type Sorbent Pillow, Fluids Absorbed Oils, Volume Absorbed Per Pad 3 gal, Volume Absorbed per Pkg. 3 gal, Material Polyethylene, Polypropylene, Number of Layers Not Applicable, Perforated Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.