Sorbent Pillow, 38 in x 42 in, Oil, Gray, 5 PK

  • Mfr # 5685-WH

  • Zoro # G4698732


product price: $204.99
/pk 5, $41.00/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
20 gal
Volume Absorbed Per Pad
4 gal
Color
Gray
Length
38 in
Includes
(1) Dripillow Berm; (1) Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5685-WH
Zoro #
G4698732
UPC #
705340005509
Country of Origin
United States

Dimensions

Length
38 in
Size
38 in x 42 in
Width
42 in
Outside Width
42 in
Outside Length
38 in
Outside Dimensions
42 in L x 38 in W x 1 in H
Dimensions
42 in L x 38 in W x 1 in H
Wall Height
4 lb

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
20 gal
Volume Absorbed Per Pad
4 gal
Color
Gray
Includes
(1) Dripillow Berm; (1) Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler and Skin
Material
Polypropylene
Standards
EPA 40 CFR 122.26, NPDES
Volume Absorbed Range
0 to 9 gal
UV Resistant
Yes
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Filler Material
Polypropylene
Spill Capacity
4 gal
Perforated
Not Perforated
Features
Catches Drips Under Vehicles, Hydraulic Lines and Equipment, Durable, Folds for Easy Carrying, No Flipping or Splashing, Portable Drip-Pan
Color/Pattern
Black
Drip Tray Included
Yes
Printed Pictogram
No Symbol
Volume Absorbed (Pack, Each)
4 gal/pk
Spill Capacity, gal.
4 gal
Pad Material
Polypropylene
Product Weight
4 lb
Supports SPCC Compliance
Yes
Supports EPA Compliance
40 CFR 122.26
For Use With
5680-YE
Pad Color
White
Indoor/Outdoor Use
Indoor, Outdoor
Composition Detail
Polypropylene Filler and Skin
Neutralizing
No
Weight
4 lb
Application
Outdoor
Number of Pads Included
5
For Use With Brand
ENPAC
Number of Grommets
0
Manufacturer Warranty
1 yr
Drip Pillow Color
White
Components Included
(5) Pads
For Use With Mfr. Model Number
5680-YE
For Use With Chemical or Metal Type
3RRC6
Adhesive Backing
No
Number of Pads
5
Volume Absorbed Per Sock/Boom
4 gal
Neutralizes Chemical Type
Fuels, Hydrocarbons, Oils
Coverstock Construction
Meltblown
Core Construction
Meltblown
Bonding Type
Stitched
Includes Coverstock
Coverstock

Description

Product Type Sorbent Pillow, Fluids Absorbed Oils, Size 38 in x 42 in, Volume Absorbed Per Pad 4 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern Black, Material Polyethylene, Polypropylene, Number of Layers Not Applicable, Perforated Not Perforated, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.