Zoro Homepage

Sorbent Pillow, 4 gal, Oil, Gray, Yellow

  • Mfr # 5680-YE

  • Zoro # G4748633


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Volume Absorbed Per Pad
4 gal
Color
Gray, Yellow
Length
42 in
Includes
Weighted Base, Grommets and Strap for Staking, Tiedown or Tethering, Sorbent Pillow
Fluids Absorbed
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5680-YE
Zoro #
G4748633
UPC #
705340005493
Country of Origin
United States

Dimensions

Length
42 in
Width
38 in
Height
1/4 in
Outside Dimensions
42 in L x 38 in W x 3 in H
Outside Width
42 in
Outside Length
38 in
Dimensions
42 in L x 38 in W x 3 in H
Outside Height
1/4 in
Wall Height
9 lb

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
4 gal
Volume Absorbed Per Pad
4 gal
Color
Gray, Yellow
Includes
Weighted Base, Grommets and Strap for Staking, Tiedown or Tethering, Sorbent Pillow
Fluids Absorbed
Oil
Product Type
Sorbent Pillow
Package Type
Box
Spill Capacity
4 gal
Standards
EPA 40 CFR 122.26, NPDES
Material
Reinforced Vinyl
Static Dissipative
No
Recycled Content (%)
No Recycled Content
UV Resistant
Yes
Perforated
Not Perforated
Product Weight
9 lb
Supports EPA Compliance
40 CFR 122.26
Spill Capacity, gal.
4 gal
Supports SPCC Compliance
Yes
Pad Color
White
Indoor/Outdoor Use
Indoor, Outdoor
Pad Material
PVC
For Use With
ENPAC
Application
Outdoor
Neutralizing
No
Weight
9 lb
Drip Pillow Color
Black, White, Yellow
Components Included
(1) Pad
For Use With Brand
ENPAC
Manufacturer Warranty
1 yr
Number of Pads Included
1
Number of Grommets
5
For Use With Chemical or Metal Type
ENPAC
Adhesive Backing
No
Number of Pads
1
Volume Absorbed Per Sock/Boom
5.5 gal
Core Construction
Meltblown
Includes Coverstock
Coverstock
Coverstock Construction
Meltblown
Bonding Type
Stitched
Neutralizes Chemical Type
Fuels, Hydrocarbons, Oils

Description

Product Type Sorbent Pillow, Fluids Absorbed Oils, Volume Absorbed Per Pad 4 gal, Volume Absorbed per Pkg. 4 gal, Material Polyethylene, Polypropylene, Number of Layers Not Applicable, Perforated Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.