Zoro Homepage

Sorbents, Black, White, Steel

  • Mfr # 4345-BX2

  • Zoro # G0354295


product price: $39.89
/pk 2, $19.95/ea

Key Features

Material
Steel
Length
15 in
Width
4 in
Color
Black, White
For Use With
Item Mfr. No. 1344
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4345-BX2
Zoro #
G0354295
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
4 in
Height
21 in
Dimensions
15 in L x 4 in W x 21 in H
Depth
21 in
Fits Max Drain Size
15 in x 4 in
Fits Drain Size
15 in x 4 in
Fits Min Drain Size
15 in x 4 in
Container Depth
21 in

Details

Item
Sorbents
Material
Steel
Color
Black, White
For Use With
Item Mfr. No. 1344
Standards
SPCC
UV Resistant
No
Series
4345
Recycled Content (%)
No Recycled Content
Frame Material
Steel
Replaceable Filter
No
Incinerable
No
Reusable
No
Supports NPDES Compliance
Yes
Land Fill Disposable
No
For Drain Type
Curb Drain
Filter Material
Non-Woven Geotextile, Polypropylene
Installation Method
Set-In Place
Retaining Rods Required
Not Required
Flow Capacity
300 gpm
Substances Filtered
Hydrocarbons
For Use With Chemical or Metal Type
Item Mfr. No. 1344
For Use With Mfr. Model Number
4346

Description

Catch Basin Insert, Flow Capacity 300 gpm, Length 15 in, Width 4 in, Height 21 in, For Use With Item Mfr. No. 1344, Oil Capacity Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.