Zoro Homepage

Spill Berm, 12 ft.Lx20 ft.Wx1 ft.H, Black

  • Mfr # 48-12201-BK-SU

  • Zoro # G9900606


product price: $2,348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Elvaloy Copolymer
Length
20 ft
Width
12 ft
Color
Black/Yellow
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-12201-BK-SU
Zoro #
G9900606
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
12 ft
Height
12 in
Bottom Inside Dimensions
12 ft W x 20 ft L
Dimensions
12 ft W x 20 ft L
Material Thickness
30 mil
Bottom Inside Widths
12 ft
Bottom Inside Lengths
20 ft

Details

Item
Collapsible Containment Berm
Material
Elvaloy Copolymer
Color
Black/Yellow
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Sidewall Type
Struts with Sleeves
Recycled Content (%)
No Recycled Content
Includes Wellhead Hood
No
Spill Capacity, gal.
1,795 gal
Supports EPA Compliance
40 CFR 264.175
Manufacturer Warranty
1 yr
Product Type
Containment Berm
Supports NPDES Compliance
Yes
Supports SPCC Compliance
Yes
Shape
Rectangle
Indoor/Outdoor Use
Indoor, Outdoor
Sidewall Support Material
Geology/XR

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 12 ft W x 20 ft L, Bottom Inside Length 20 ft, Bottom Inside Width 12 ft, Color Black/Yellow, Dimensions 12 ft W x 20 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 20 ft, Manufacturer Warranty 1 yr, Material Elvaloy Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.