Zoro Homepage

Spill Berm, 15 ft.Lx15 ft.Wx2 ft.H, Black

  • Mfr # 48-15152-BK-SS

  • Zoro # G9900536


product price: $2,901.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Material
Geoloy, XR
Length
15 ft
Width
15 ft
Color
Black/Yellow
Includes
L Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-15152-BK-SS
Zoro #
G9900536
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Width
15 ft
Height
24 in
Bottom Inside Lengths
15 ft
Bottom Inside Widths
15 ft
Material Thickness
30 oz
Bottom Inside Dimensions
15 ft W x 15 ft L
Dimensions
15 ft W x 15 ft L

Description

Collapsible Containment Berm, Bottom Inside Dimensions 15 ft W x 15 ft L, Bottom Inside Length 15 ft, Bottom Inside Width 15 ft, Color Black/Yellow, Dimensions 15 ft W x 15 ft L, Height 24 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 15 ft, Manufacturer Warranty 1 yr, Material Geoloy, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Geology/XR, Sidewall Type L Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.