Zoro Homepage

Spill Berm, 20 ft.Lx20 ft.Wx2 ft.H, Black

  • Mfr # 48-20202-BK-SS

  • Zoro # G9900527


product price: $4,560.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Geoloy, XR
Length
20 ft
Width
20 ft
Color
Black/Yellow
Includes
L Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20202-BK-SS
Zoro #
G9900527
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
20 ft
Height
24 in
Length (Straight Wireway)
20 ft
Bottom Inside Widths
20 ft
Bottom Inside Lengths
20 ft
Material Thickness
30 oz
Bottom Inside Dimensions
20 ft W x 20 ft L
Dimensions
20 ft W x 20 ft L

Description

Spill Berm, Bottom Inside Dimensions 20 ft W x 20 ft L, Bottom Inside Length 20 ft, Bottom Inside Width 20 ft, Color Black/Yellow, Dimensions 20 ft W x 20 ft L, Height 24 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 20 ft, Manufacturer Warranty 1 yr, Material Geoloy, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Geology/XR, Sidewall Type L Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.