Zoro Homepage
This item is Discontinued.
No Product Image Available

Spill Berm, 20 ft.Lx40 ft.Wx3 ft.H, Tan (Discontinued)

  • Mfr # 45-2040-PB-L
  • Zoro # G9900441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-2040-PB-L
Zoro #
G9900441
UPC #
-
Country of Origin
Unknown

Dimensions

Width
40 ft
Height
36"
Length
20 ft

Details

Item
Spill Berm
Material
HDPE / XR
Color
Tan
For Use With
Spill Containment
Application
Spill Containment

Description

Spill Berm, Spill Berm, Length 20 ft, Width 40 ft, Height 36 In., Tan, Material HDPE / XR, Application Spill Containment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.