Zoro Homepage

Spill Berm, 20 ft.Lx60 ft.Wx1 ft.H, Black

  • Mfr # 48-20601-BK-SU

  • Zoro # G9900563


product price: $7,604.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Elvaloy Copolymer
Length
60 ft
Width
20 ft
Color
Black/Yellow
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20601-BK-SU
Zoro #
G9900563
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft
Width
20 ft
Height
12 in
Material Thickness
30 mil
Bottom Inside Lengths
60 ft
Bottom Inside Widths
20 ft
Bottom Inside Dimensions
20 ft W x 60 ft L
Dimensions
20 ft W x 60 ft L

Details

Item
Collapsible Containment Berm
Material
Elvaloy Copolymer
Color
Black/Yellow
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Manufacturer Warranty
1 yr
Product Type
Containment Berm
Shape
Rectangle
Includes Wellhead Hood
No
Spill Capacity, gal.
8,976 gal
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor, Outdoor
Sidewall Type
Struts with Sleeves
Supports SPCC Compliance
Yes
Sidewall Support Material
Geology/XR

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 20 ft W x 60 ft L, Bottom Inside Length 60 ft, Bottom Inside Width 20 ft, Color Black/Yellow, Dimensions 20 ft W x 60 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 60 ft, Manufacturer Warranty 1 yr, Material Elvaloy Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.